Shop HOKE

2200 Series - Bar Stock, Screwed Bonnet Needle Valves, 1/4in FNPT x 1/4in FNPT, 5000 PSI

  • Mfr # 2215F4Y

  • Zoro # G716507036


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Blunt vee-point stem tip
Overall Height
3.8125 in / 97 mm
Length
2 in / 51 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2215F4Y
Zoro #
G716507036
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.8125 in / 97 mm
Length
2 in / 51 mm

Details

Body Material
316 Stainless Steel
Item
2200 Series - Bar Stock, Screwed Bonnet Needle Valves
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Blunt vee-point stem tip

Description

Dyna-Pak packing below the stem threads, a hardened thread gland and a Hastelloy C-276 stem tip keepvalves leak-tight while providing long cycle life. A choice of two fl ow capabilities enables use in a variety ofsevere service applications.Typical ApplicationsCorrosive handlingSampling systemsMetering service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.