Shop HOKE
See all product information
Create Account
2200 Series - Bar Stock, Screwed Bonnet Needle Valves, 3/8in Tube x 3/8in Tube, 5000 PSI
- Mfr # 2215G6Y
- Zoro # G616507273
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Temp. Range
-65° to +450° F (-54° to +232° C)
Length
2-11/16 in / 68 mm
Overall Height
3.7500 in / 96 mm
Stem Type
Blunt vee-point stem tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2215G6Y
- Zoro #
- G616507273
- UPC #
- -
- Country of Origin
- United States
- Body Material
- 316 Stainless Steel
- Item
- 2200 Series - Bar Stock, Screwed Bonnet Needle Valves
- Temp. Range
- -65° to +450° F (-54° to +232° C)
- Stem Type
- Blunt vee-point stem tip
Dimensions
- Length
- 2-11/16 in / 68 mm
- Overall Height
- 3.7500 in / 96 mm
Description
Dyna-Pak packing below the stem threads, a hardened thread gland and a Hastelloy C-276 stem tip keepvalves leak-tight while providing long cycle life. A choice of two fl ow capabilities enables use in a variety ofsevere service applications.Typical ApplicationsCorrosive handlingSampling systemsMetering service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.