Shop HOKE

2219 Series - Severe Service Needle Valves, 1/2in Tube x 1/2in Tube, 6000 PSI

  • Mfr # 2219G8Y

  • Zoro # G816507141


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Temp. Range
-100° F to + 1000° F at 1750 psig max. (-75° C to + 538° C at 120 bar max.)
Length
3.43 in / 87.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2219G8Y
Zoro #
G816507141
UPC #
-
Country of Origin
United States

Dimensions

Length
3.43 in / 87.1 mm

Details

Body Material
316 Stainless Steel
Item
2219 Series - Severe Service Needle Valves
Temp. Range
-100° F to + 1000° F at 1750 psig max. (-75° C to + 538° C at 120 bar max.)

Description

The new Hoke 2219 Needle Valve is an excellent choice for many steam- andsevere service applications. Grafoil packing below the stem threads providesexceptional service at temperatures up to +1000 degrees farenheit +538 degrees celsius. The nonrotating316 stainless steel stem tip prevents galling.Typical ApplicationsSteam service in power plantsHot condensates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.