2219 Series - Severe Service Needle Valves, 1/4in FNPT x 1/4in FNPT, 6000 PSI

  • Mfr # 2219F4Y

  • Zoro # G616507204


product price:  $635.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-100° F to + 1000° F at 1750 psig max. (-75° C to + 538° C at 120 bar max.)
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2219F4Y
Zoro #
G616507204
UPC #
-
Country of Origin
United States

Details

Temp. Range
-100° F to + 1000° F at 1750 psig max. (-75° C to + 538° C at 120 bar max.)
Body Material
316 Stainless Steel
Item
2219 Series - Severe Service Needle Valves

Description

The new Hoke 2219 Needle Valve is an excellent choice for many steam- andsevere service applications. Grafoil packing below the stem threads providesexceptional service at temperatures up to +1000 degrees farenheit +538 degrees celsius. The nonrotating316 stainless steel stem tip prevents galling.Typical ApplicationsSteam service in power plantsHot condensates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.