2219 Series - Severe Service Needle Valves, 1/4in Tube x 1/4in Tube, 6000 PSI
- Mfr # 2219G4Y
- Zoro # G516507151
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Temp. Range
-100° F to + 1000° F at 1750 psig max. (-75° C to + 538° C at 120 bar max.)
Length
3.15 in / 80.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2219G4Y
- Zoro #
- G516507151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.15 in / 80.1 mm
Details
- Body Material
- 316 Stainless Steel
- Item
- 2219 Series - Severe Service Needle Valves
- Temp. Range
- -100° F to + 1000° F at 1750 psig max. (-75° C to + 538° C at 120 bar max.)
Description
The new Hoke 2219 Needle Valve is an excellent choice for many steam- andsevere service applications. Grafoil packing below the stem threads providesexceptional service at temperatures up to +1000 degrees farenheit +538 degrees celsius. The nonrotating316 stainless steel stem tip prevents galling.Typical ApplicationsSteam service in power plantsHot condensates
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.