3700 Series: Integral Bonnet Needle Valves, 1/4in MNPT x 1/4in MNPT, 5000 PSI

  • Mfr # 3752M4Y

  • Zoro # G516507045


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Stem Type
PCTFE stem tip
Body Material
316 Stainless Steel
Overall Height
2.5156 in / 64 mm
Temp. Range
-20° to +250° F (-29° to +121° C)
Length
2.19 in / 55.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3752M4Y
Zoro #
G516507045
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5156 in / 64 mm
Length
2.19 in / 55.6 mm

Details

Stem Type
PCTFE stem tip
Body Material
316 Stainless Steel
Temp. Range
-20° to +250° F (-29° to +121° C)
Item
3700 Series: Globe Pattern

Description

Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.