3700 Series: Integral Bonnet Needle Valves, 1/8in Tube x 1/8in Tube, 5000 PSI
- Mfr # 3712G2Y
- Zoro # G416507237
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Length
2.125 in / 54 mm
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Regulating stem tip
Overall Height
2.5157 in / 64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3712G2Y
- Zoro #
- G416507237
- UPC #
- -
- Country of Origin
- United States
- Body Material
- 316 Stainless Steel
- Item
- 3700 Series: Globe Pattern
- Temp. Range
- -65° to +450° F (-54° to +232° C)
- Stem Type
- Regulating stem tip
Dimensions
- Length
- 2.125 in / 54 mm
- Overall Height
- 2.5157 in / 64 mm
Description
Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.