
3700 Series: Integral Bonnet Needle Valves, 1/8in Tube x 1/8in Tube, 5000 PSI
Mfr # 3752G2Y
Zoro # G216507154
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Length
2.125 in / 54 mm
Temp. Range
-20° to +250° F (-29° to +121° C)
Stem Type
PCTFE stem tip
Overall Height
2.5157 in / 64 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3752G2Y
Zoro #
G216507154
UPC #
-
Country of Origin
United States
Dimensions
Length
2.125 in / 54 mm
Overall Height
2.5157 in / 64 mm
Details
Body Material
316 Stainless Steel
Item
3700 Series: Globe Pattern
Temp. Range
-20° to +250° F (-29° to +121° C)
Stem Type
PCTFE stem tip
Description
Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.