
3800 Series: Integral Bonnet Needle Valves, 1/4in FNPT x 1/4in FNPT, 3000 PSI
Mfr # 3812F4B
Zoro # G216507192
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.2657 in / 83 mm
Stem Type
Regulating stem tip
Temp. Range
-65° to +450° F (-54° to +232° C)
Length
1-7/8 in / 48 mm
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3812F4B
Zoro #
G216507192
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.2657 in / 83 mm
Length
1-7/8 in / 48 mm
Details
Item
3800 Series: Globe Pattern
Stem Type
Regulating stem tip
Temp. Range
-65° to +450° F (-54° to +232° C)
Body Material
Brass
Description
Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.