3800 Series: Integral Bonnet Needle Valves, 1/4in FNPT x 1/4in FNPT, 3000 PSI

  • Mfr # 3852F4B

  • Zoro # G316507061


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.2657 in / 83 mm
Stem Type
PCTFE stem tip
Body Material
Brass
Length
1-7/8 in / 48 mm
Temp. Range
-20° to +250° F (-29° to +121° C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3852F4B
Zoro #
G316507061
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.2657 in / 83 mm
Length
1-7/8 in / 48 mm

Details

Item
3800 Series: Globe Pattern
Stem Type
PCTFE stem tip
Body Material
Brass
Temp. Range
-20° to +250° F (-29° to +121° C)

Description

Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.