3900 Series: Integral Bonnet Needle Valves, 1/2in FNPT x 1/2in FNPT, 5000 PSI

  • Mfr # 3952F8Y

  • Zoro # G116507247


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20° to +250° F (-29° to +121° C)
Stem Type
PCTFE stem tip
Overall Height
4.0001 in / 101 mm
Body Material
316 Stainless Steel
Length
2-11/16 in / 68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3952F8Y
Zoro #
G116507247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.0001 in / 101 mm
Length
2-11/16 in / 68 mm

Details

Temp. Range
-20° to +250° F (-29° to +121° C)
Stem Type
PCTFE stem tip
Item
3900 Series: Globe Pattern
Body Material
316 Stainless Steel

Description

Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.