6100 Series Ball Check Valves - 1/4in MNPT x 1/4in MNPT, 6000 PSI, -20 Deg. To 350 Deg.F

  • Mfr # 6133M4Y

  • Zoro # G416507152


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Length
2-3/8 in / 60 mm
Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6133M4Y
Zoro #
G416507152
UPC #
-
Country of Origin
United States

Dimensions

Length
2-3/8 in / 60 mm

Details

Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Material
316 Stainless Steel
Item
6100 Series Ball Check Valves

Description

Ball and Poppet Check ValvesApplicationsPrevents reversed flow to protect solenoids, regulators, and pumpsLocks pressure in hydraulic cylindersLow pressure inline relief valveVent valve to purge a syste

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.