
6100 Series Ball Check Valves - 1/8in FNPT x 1/8in FNPT, 6000 PSI, -20 Deg. To 350 Deg.F
Mfr # 6133F2Y
Zoro # G116507193
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Material
316 Stainless Steel
Length
2-3/8 in / 60 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6133F2Y
Zoro #
G116507193
UPC #
-
Country of Origin
United States
Dimensions
Length
2-3/8 in / 60 mm
Details
Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Material
316 Stainless Steel
Item
6100 Series Ball Check Valves
Description
Ball and Poppet Check ValvesApplicationsPrevents reversed flow to protect solenoids, regulators, and pumpsLocks pressure in hydraulic cylindersLow pressure inline relief valveVent valve to purge a syste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.