Shop HOKE
See all product information
Create Account
6610 Series Bleed Valve - 1/2in MNPT x 1/2in MNPT, 6000 PSI, -40 To 600 Deg. F, 316SS Construction
- Mfr # 6610M8Y
- Zoro # G816524100
product price:Â
$
86.45
/ea
Key Features
Body Material
316 Stainless Steel
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Temp. Range
-40 to +600 ºF / -40 to +316 ºC
Overall Height
5/8 in
Length
1-13/16 in / 46 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6610M8Y
- Zoro #
- G816524100
- UPC #
- -
- Country of Origin
- United States
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 6000 psig at 70° F (414 Bar at 21° C)
- Item
- 6610 Series - Straight Valve
- Temp. Range
- -40 to +600 ºF / -40 to +316 ºC
Dimensions
- Overall Height
- 5/8 in
- Length
- 1-13/16 in / 46 mm
Description
Bleed ValvesTypical ApplicationsAir, hydraulic systems, or natural gasVenting or purging of liquids and gasesFor use on gauge valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.