Shop HOKE
See all product information
6631 Series - Directed Bleed Valve, 1/4in Tube x 1/4in MNPT, 6000 PSI, -40 Deg. To 600 Deg. F
Mfr # 6631H4Y
Zoro # G116507025
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Max. Pressure
5000 psig at 70° F (345 bar at 21° C)
Temp. Range
-20 to +425 ºF / -29 to +218 ºC
Length
2.0 in / 51 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6631H4Y
Zoro #
G116507025
UPC #
-
Country of Origin
United States
Dimensions
Length
2.0 in / 51 mm
Details
Body Material
316 Stainless Steel
Max. Pressure
5000 psig at 70° F (345 bar at 21° C)
Item
6631 Series - Directed Bleed Valve
Temp. Range
-20 to +425 ºF / -29 to +218 ºC
Description
Bleed ValvesTypical ApplicationsAir, hydraulic systems, or natural gasVenting or purging of liquids and gasesFor use on gauge valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.