7000 Series 2-Way Fixed Ends Ball Valves - 3/8in Tube x 3/8in Tube, 6000 PSI

  • Mfr # 7015G6Y

  • Zoro # G516507205


product price:  $664.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Connection Size - Side 1
3/8 Gyrolok
Connection Gender - Side 2
3/8 Gyrolok
Overall Height
2.2500 in / 57 mm
Temp. Range
-40 to +300 ºF / -40 to +149 ºC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7015G6Y
Zoro #
G516507205
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
3/8 Gyrolok
Overall Height
2.2500 in / 57 mm
Overall Length
3-7/32 in / 82 mm

Details

Ball Material
316 Stainless Steel
Item
Ultramite 7015 Series
Connection Gender - Side 2
3/8 Gyrolok
Temp. Range
-40 to +300 ºF / -40 to +149 ºC

Description

2-way valvesTypical ApplicationsHigh pressure test standsSampling linesInstrument linesAnalyzer labs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.