Shop HOKE
See all product information
Create Account
7100 Series 2-Way Ball Valves, 1/4in Tube x 1/4in Tube, 6000 PSI, 0 To 300 Deg. F
- Mfr # 7155G4Y
- Zoro # G216506966
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Connection Gender - Side 2
1/4 Gyrolok
Temp. Range
0 to +300 ºF / -18 to +149 ºC
Overall Height
1.6876 in / 43 mm
Overall Length
2-11/16 in / 68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7155G4Y
- Zoro #
- G216506966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.6876 in / 43 mm
- Overall Length
- 2-11/16 in / 68 mm
- Connection Size - Side 1
- 1/4 Gyrolok
Details
- Ball Material
- 316 Stainless Steel
- Item
- Flomite 7115 & 7155 Series PCTFE Seats-Viton Washers
- Connection Gender - Side 2
- 1/4 Gyrolok
- Temp. Range
- 0 to +300 ºF / -18 to +149 ºC
Description
2-way Integral Panel Mount Ball ValvesUsed for quick on-off service with a visual indication of flow, HOKEs 2-way ball valves offer orifice sizes up to 0.25in 6.4mm. Flomite valves feature a floating ball design, encapsulated replaceable seats and check seals to ensure leak-tight service and extended service life.Typical ApplicationsInstrument panelsHigh pressure instrument linesGas sampling in pilot plantsFull flow and shutoff in chromatographsHydraulic test standsGas sampling cylindersHandling corrosive and viscous fluids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.