7100 Series Bi-directional, High Cycle - DL Series, 3/8in Tube x 3/8in Tube, 6000 PSI
- Mfr # 7115G6YDL
- Zoro # G416507046
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Burst Pressure
0.167361111
Connection Gender - Side 2
3/8 Gyrolok
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Connection Size - Side 1
3/8 Gyrolok
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7115G6YDL
- Zoro #
- G416507046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Side 1
- 3/8 Gyrolok
- Overall Length
- 3.08 in / 78.2 mm
Details
- Ball Material
- 316 Stainless Steel
- Item
- Uni-directional, High Cycle, Zero Leak Ball Valves - DL Series
- Burst Pressure
- 0.167361111
- Connection Gender - Side 2
- 3/8 Gyrolok
- Temp. Range
- -40 to +350 ºF / -40 to +177 ºC
- Max. Pressure
- 6000 psig at 70° F (414 Bar at 21° C)
- Gasket Material
- PTFE
- Seat Material
- PCTFE
- Stem Type
- Delta Stem Seal
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.