
7100 Series Bi-directional, High Cycle - TL Series, 1/4in FNPT x 1/4in FNPT, 3000 PSI
Mfr # 7122F4YTL
Zoro # G716523067
product price: $728.99
/ea
Free Shipping & Returns
Key Features
Stem Type
Energized PTFE seal
Connection Size - Side 1
1/4 NPT Female
Ball Material
316 Stainless Steel
Seat Material
PTFE
Gasket Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7122F4YTL
Zoro #
G716523067
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Side 1
1/4 NPT Female
Overall Length
2.40 in / 61.0 mm
Details
Item
Uni-directional, High Cycle, Zero Leak Ball Valves - TL Series
Stem Type
Energized PTFE seal
Ball Material
316 Stainless Steel
Seat Material
PTFE
Gasket Material
PTFE
Max. Pressure
3000 psig at 70° F (207 Bar at 21° C)
Seal Material
Graphite-filled PTFE/Elgiloy®
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Burst Pressure
0.167361111
Connection Gender - Side 2
1/4 NPT Female
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.