7100 Series Bi-directional, High Cycle - TL Series, 1/4in Tube x 1/4in Tube, 3000 PSI
- Mfr # 7122G4YTL
- Zoro # G116523858
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Gasket Material
PTFE
Burst Pressure
0.167361111
Stem Type
Energized PTFE seal
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7122G4YTL
- Zoro #
- G116523858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Side 1
- 1/4 Gyrolok
- Overall Length
- 3.11 in / 79.0 mm
Details
- Ball Material
- 316 Stainless Steel
- Item
- Uni-directional, High Cycle, Zero Leak Ball Valves - TL Series
- Gasket Material
- PTFE
- Burst Pressure
- 0.167361111
- Stem Type
- Energized PTFE seal
- Temp. Range
- -40 to +350 ºF / -40 to +177 ºC
- Max. Pressure
- 3000 psig at 70° F (207 Bar at 21° C)
- Connection Gender - Side 2
- 1/4 Gyrolok
- Seat Material
- PTFE
- Seal Material
- Graphite-filled PTFE/Elgiloy®
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.