7100 Series Bi-directional, High Cycle - TL Series, 3/8in Tube x 3/8in Tube, 3000 PSI
- Mfr # 7122G6YTL
- Zoro # G016523781
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Connection Size - Side 1
3/8 Gyrolok
Burst Pressure
0.167361111
Max. Pressure
3000 psig at 70° F (207 Bar at 21° C)
Seal Material
Graphite-filled PTFE/Elgiloy®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7122G6YTL
- Zoro #
- G016523781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Side 1
- 3/8 Gyrolok
- Overall Length
- 3.08 in / 78.2 mm
Details
- Ball Material
- 316 Stainless Steel
- Item
- Uni-directional, High Cycle, Zero Leak Ball Valves - TL Series
- Burst Pressure
- 0.167361111
- Max. Pressure
- 3000 psig at 70° F (207 Bar at 21° C)
- Seal Material
- Graphite-filled PTFE/Elgiloy®
- Seat Material
- PTFE
- Gasket Material
- PTFE
- Stem Type
- Energized PTFE seal
- Connection Gender - Side 2
- 3/8 Gyrolok
- Temp. Range
- -40 to +350 ºF / -40 to +177 ºC
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.