Shop HOKE
See all product information
Create Account
7200 Series 2-Way Ball Valves, 3/8in FNPT x 3/8in FNPT, 2000 PSI, -20 Deg.To 325 Deg. F
- Mfr # 7222F8B
- Zoro # G016507040
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Temp. Range
-20 to +350 ºF / -29 to +177 ºC
Overall Length
3.50 in / 89 mm
Overall Height
2-9/16 in / 65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7222F8B
- Zoro #
- G016507040
- UPC #
- -
- Country of Origin
- United States
- Ball Material
- Brass
- Item
- Rotoball 7222 Series
- Temp. Range
- -20 to +350 ºF / -29 to +177 ºC
Dimensions
- Overall Length
- 3.50 in / 89 mm
- Overall Height
- 2-9/16 in / 65 mm
Description
2-way Low Profile Ball ValvesHOKEs bar stock 2-way ball valves include a 0.375in 9.5 mm orifice. Rotoball valves feature a floating ball design, encapsulated seats, and a trip-proof handle for safe, leak-tight service and long service life.Typical ApplicationsHydraulic test standsHandling slurriesRefi nery pilot plantsPneumatic systemsCorrosives handling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.