Shop HOKE

7200 Series 2-Way Ball Valves, 3/8in FNPT x 3/8in FNPT, 2000 PSI, -20 Deg.To 325 Deg. F

  • Mfr # 7222G8Y

  • Zoro # G116506967


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Temp. Range
-20 to +350 ºF / -29 to +177 ºC
Overall Height
2-9/16 in / 65 mm
Overall Length
4-7/8 in / 124 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7222G8Y
Zoro #
G116506967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-9/16 in / 65 mm
Overall Length
4-7/8 in / 124 mm

Details

Ball Material
316 Stainless Steel
Item
Rotoball 7222 Series
Temp. Range
-20 to +350 ºF / -29 to +177 ºC

Description

2-way Low Profile Ball ValvesHOKEs bar stock 2-way ball valves include a 0.375in 9.5 mm orifice. Rotoball valves feature a floating ball design, encapsulated seats, and a trip-proof handle for safe, leak-tight service and long service life.Typical ApplicationsHydraulic test standsHandling slurriesRefi nery pilot plantsPneumatic systemsCorrosives handling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.