Shop HOKE
See all product information
Create Account
7500 Series 3-Piece Full Port Ball Valves, 1/4in FNPT x 1/4in FNPT, 3000 PSI
- Mfr # 7520F4Y
- Zoro # G416507053
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM A351-CF8M/316
Max. Pressure
3000 psi / 207 bar
Overall Length
2.62 in
Handle Type
Leveler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7520F4Y
- Zoro #
- G416507053
- UPC #
- -
- Country of Origin
- United States
- Ball Material
- ASTM A351-CF8M/316
- Item
- 3-Piece Full Port Ball Valves (Threaded ends)
- Max. Pressure
- 3000 psi / 207 bar
- Handle Type
- Leveler
Dimensions
- Overall Length
- 2.62 in
Description
3-Piece Full Port Ball Valves, Threaded Ends, 1/4in -1/2in:3000PSI 207 Bar W.O.G,3/4in-1in:2000PSI 138 Bar W.O.G Enclosed Bolt Type,ISO 5211 Direct Actuator Mounting Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.