Shop HOKE
See all product information
7500 Series 3-Piece Full Port Ball Valves, 1in FNPT x 1in FNPT, 2000 PSI, -20 Deg. To 450 Deg. F
Mfr # 7520F16Y
Zoro # G616506993
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM A351-CF8M/316
Overall Length
3.54 in
Handle Type
Leveler
Max. Pressure
2000 psi / 138 bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7520F16Y
Zoro #
G616506993
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.54 in
Details
Ball Material
ASTM A351-CF8M/316
Item
3-Piece Full Port Ball Valves (Threaded ends)
Handle Type
Leveler
Max. Pressure
2000 psi / 138 bar
Description
3-Piece Full Port Ball Valves, Threaded Ends, 1/4in -1/2in:3000PSI 207 Bar W.O.G,3/4in-1in:2000PSI 138 Bar W.O.G Enclosed Bolt Type,ISO 5211 Direct Actuator Mounting Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.