
7500 Series 3-Piece Full Port Ball Valves, 3/4in FNPT x 3/4in FNPT, 2000 PSI
Mfr # 7520F12Y-OH
Zoro # G616507075
product price:Â $460.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM A351-CF8M/316
Handle Type
Oval
Overall Length
3.15 in
Max. Pressure
2000 psi / 138 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7520F12Y-OH
Zoro #
G616507075
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.15 in
Details
Ball Material
ASTM A351-CF8M/316
Item
3-Piece Full Port Ball Valves (Threaded ends)
Handle Type
Oval
Max. Pressure
2000 psi / 138 bar
Description
3-Piece Full Port Ball Valves, Threaded Ends, 1/4in -1/2in:3000PSI 207 Bar W.O.G,3/4in-1in:2000PSI 138 Bar W.O.G Enclosed Bolt Type,ISO 5211 Direct Actuator Mounting Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.