7500 Series 3-Piece Full Port Ball Valves, 3/4in FNPT x 3/4in FNPT, 2000 PSI
- Mfr # 7520F12Y
- Zoro # G216507116
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM A351-CF8M/316
Max. Pressure
2000 psi / 138 bar
Overall Length
3.15 in
Handle Type
Leveler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7520F12Y
- Zoro #
- G216507116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.15 in
Details
- Ball Material
- ASTM A351-CF8M/316
- Item
- 3-Piece Full Port Ball Valves (Threaded ends)
- Max. Pressure
- 2000 psi / 138 bar
- Handle Type
- Leveler
Description
3-Piece Full Port Ball Valves, Threaded Ends, 1/4in -1/2in:3000PSI 207 Bar W.O.G,3/4in-1in:2000PSI 138 Bar W.O.G Enclosed Bolt Type,ISO 5211 Direct Actuator Mounting Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.