Zoro Homepage

Butt Weld Connector: CBW 3/8in x 1/4in 316SS Construction

  • Mfr # 6CBW4316

  • Zoro # G016524283


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
316 Stainless Steel
Pipe Size - Pipe Fitting
1/4 in
Length
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CBW4316
Zoro #
G016524283
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Length
1.63 in

Details

Basic Fitting Material
316 Stainless Steel
Item
Butt Weld Connector: CBW

Description

connects fractional tube to pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.