This item is Discontinued.

Hoke CVH Series Check Valves - 12 MM Tube x 12 MM Tube, 0-6000 PSI, -20 Deg. To 400 Deg. F CVHZ12Y21S

This item is Discontinued.

Hoke

CVH Series Check Valves - 12 MM Tube x 12 MM Tube, 0-6000 PSI, -20 Deg. To 400 Deg. F (Discontinued)

Mfr # CVHZ12Y21S
Zoro # G016507026
Country of Origin United States
Category Check Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CVHZ12Y21S
Zoro #
G016507026
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4/12mm
Length
89.0 mm

Details

Seal Material
Viton
Cracking Pressure
1.0 psig (0.07 bar)
Item
Gyrolok Tube Fitting, Metric
Material
316 Stainless Steel
Temp. Range
-20° to +400° ºF / -29° to +204° ºC

Description

CVH high flow, extended service check valvces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.