Shop HOKE
See all product information
Create Account
CVH Series Check Valves - 3/4in FNPT x 3/4in FNPT, 0-6000 PSI, -20 Deg. To 400 Deg. F
Mfr # CVHF12Y21S
Zoro # G916507201
product price:Â $1,375.99
/ea
Free Shipping & Returns
Key Features
Cracking Pressure
1.0 psig (0.07 bar)
Temp. Range
-20° to +400° ºF / -29° to +204° ºC
Seal Material
Viton
Inside Dia. (In.)
0.66 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CVHF12Y21S
Zoro #
G916507201
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
0.66 in
Pipe Size (Fittings)
3/4/12mm
Length
4.08 in
Details
Cracking Pressure
1.0 psig (0.07 bar)
Temp. Range
-20° to +400° ºF / -29° to +204° ºC
Seal Material
Viton
Material
316 Stainless Steel
Item
Female NPT, (Fractional)
Description
CVH high flow, extended service check valvces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.