Female Connector: CF: 5/8in Tube x 1in NPT, 316 SS Construction

  • Mfr # 8CF16316

  • Zoro # G716523005


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Length
2.50 in
Basic Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CF16316
Zoro #
G716523005
UPC #
-
Country of Origin
United States

Dimensions

Length
2.50 in

Details

Basic Fitting Material
316 Stainless Steel
Item
Female Connector: CF

Description

connects fractional tube to male NPT threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.