This item is Discontinued.

Hoke HM8512 Series Direct Mount 5-Valves Manifolds, 1/2in FNPT Inlet, 316SS Construction, PTFE Packing HM851211F8YL

HM8512 Series Direct Mount 5-Valves Manifolds, 1/2in FNPT Inlet, 316SS Construction, PTFE Packing (Discontinued)

  • Mfr # HM851211F8YL
  • Zoro # G616507136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM851211F8YL
Zoro #
G616507136
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 NPT

Details

Max. Pressure
6000 psi / 413 bar
Item
Direct Mount 5-Valves Manifolds, Model-HM8512
Inlet
Female

Description

Using the 5-valve manifoldIn normal operation the isolatein valves are open while the inequalizein and inventin valves are closed. This provides a differential pressure reading to the pressure gauge or transmitter.To zero the instrument, first close both ventin valves and the downstream inisolatein valve. Then open the inequalizein valve and adjust the zero setting on the instrument.To remove the instrument, first close both inisolatein valves, then open the inequalizein valves to relieve pressure between the manifold and the instrumet.Note: The body & trim parts on all 316/316L Valves & Manifolds comply to NACE MR-01-75 & NORSOK M-650 as standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.