Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Nut: KN 1/2in 316SS Construction

  • Mfr # 8KN316

  • Zoro # G016523330


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
0.70 in
Basic Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8KN316
Zoro #
G016523330
UPC #
-
Country of Origin
United States

Dimensions

Length
0.70 in

Details

Item
Knurled Nut: KN
Basic Fitting Material
316 Stainless Steel

Description

FractionalHOKE Gyrolok Fittings are available with knurled nuts and nylon ferrules for use with polyethylene tubing. Hand-tightening allows for quick, easy assembly and disassembly, while providing a leak-tight seal, ideally suited for laboratory hookups. Use such fittings with glass and other hard wall tubing materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.