Knurled Nut: KN 1/4in Brass Construction
- Mfr # 4KNBR
- Zoro # G316523726
product price:Â
$
60.79
/ea
Key Features
Basic Fitting Material
Brass
Length
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4KNBR
- Zoro #
- G316523726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.53 in
Details
- Item
- Knurled Nut: KN
- Basic Fitting Material
- Brass
Description
FractionalHOKE Gyrolok Fittings are available with knurled nuts and nylon ferrules for use with polyethylene tubing. Hand-tightening allows for quick, easy assembly and disassembly, while providing a leak-tight seal, ideally suited for laboratory hookups. Use such fittings with glass and other hard wall tubing materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.