
Knurled Nut: KN 3/8in Brass Construction
Mfr # 6KNBR
Zoro # G816523080
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
0.59 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6KNBR
Zoro #
G816523080
UPC #
-
Country of Origin
United States
Dimensions
Length
0.59 in
Details
Item
Knurled Nut: KN
Basic Fitting Material
Brass
Description
FractionalHOKE Gyrolok Fittings are available with knurled nuts and nylon ferrules for use with polyethylene tubing. Hand-tightening allows for quick, easy assembly and disassembly, while providing a leak-tight seal, ideally suited for laboratory hookups. Use such fittings with glass and other hard wall tubing materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.