Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lapped Flange Connector: CLF 1/2in

  • Mfr # 8CLFB316

  • Zoro # G416523909


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Finish
6.3 - 12.5 Micrometer (Ra)
Length
3.47 in
Basic Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CLFB316
Zoro #
G416523909
UPC #
-
Country of Origin
United States

Dimensions

Length
3.47 in

Details

Finish
6.3 - 12.5 Micrometer (Ra)
Basic Fitting Material
316 Stainless Steel
Item
Lapped Flange Connector: CLF

Description

FractionalThe Lapped Flange Connector is used to allow safe and easy connections between processlines and instruments. The basic, one-piece unit consists of a HOKE Gyrolok tube connectionend and a 1/2in lap joint pipe flange. The flange end is dimensioned to meet ANSI 2500inflange specifications. Available in Smoothin or Serrated/Concentricin seal faces, and in 316Stainless Steel or Monel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.