Zoro Homepage

Lapped Flange Connector: CLF 3/8in

  • Mfr # 6CLFA316

  • Zoro # G816522977


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length
3.34 in
Basic Fitting Material
316 Stainless Steel
Finish
3.2 - 6.3 Micrometer (Ra)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CLFA316
Zoro #
G816522977
UPC #
-
Country of Origin
United States

Dimensions

Length
3.34 in

Details

Basic Fitting Material
316 Stainless Steel
Finish
3.2 - 6.3 Micrometer (Ra)
Item
Lapped Flange Connector: CLF

Description

FractionalThe Lapped Flange Connector is used to allow safe and easy connections between processlines and instruments. The basic, one-piece unit consists of a HOKE Gyrolok tube connectionend and a 1/2in lap joint pipe flange. The flange end is dimensioned to meet ANSI 2500inflange specifications. Available in Smoothin or Serrated/Concentricin seal faces, and in 316Stainless Steel or Monel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.