Lapped Flange Connector: CLF 3/8in
- Mfr # 6CLFB316
- Zoro # G716522978
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
316 Stainless Steel
Finish
6.3 - 12.5 Micrometer (Ra)
Length
3.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6CLFB316
- Zoro #
- G716522978
- UPC #
- -
- Country of Origin
- United States
- Item
- Lapped Flange Connector: CLF
- Basic Fitting Material
- 316 Stainless Steel
- Finish
- 6.3 - 12.5 Micrometer (Ra)
Dimensions
- Length
- 3.34 in
Description
FractionalThe Lapped Flange Connector is used to allow safe and easy connections between processlines and instruments. The basic, one-piece unit consists of a HOKE Gyrolok tube connectionend and a 1/2in lap joint pipe flange. The flange end is dimensioned to meet ANSI 2500inflange specifications. Available in Smoothin or Serrated/Concentricin seal faces, and in 316Stainless Steel or Monel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.