Male Connector: CM, CM/EC: Connects Fractional Tube to Female NPT or RT Threads: 1/2in x 1/8in
- Mfr # 8CM2316
- Zoro # G116523728
product price:Â
$
78.85
/ea
Key Features
Basic Fitting Material
316 Stainless Steel
Length
1.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8CM2316
- Zoro #
- G116523728
- UPC #
- -
- Country of Origin
- United States
- Item
- Male Connector: CM, CM/EC
- Basic Fitting Material
- 316 Stainless Steel
Dimensions
- Length
- 1.56 in
Description
connects fractional tube to female NPT or RT threads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.