Shop HOKE
See all product information
Create Account
Port Connector: PC 1/2in T Brass Construction
- Mfr # 8PCBR
- Zoro # G516524264
product price:Â
$
36.39
/ea
Key Features
Basic Fitting Material
Brass
Length
1.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8PCBR
- Zoro #
- G516524264
- UPC #
- -
- Country of Origin
- United States
- Item
- Port Connector: PC
- Basic Fitting Material
- Brass
Dimensions
- Length
- 1.92 in
Description
connects two fractional ports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.