Zoro Homepage

Tube Insert: TI 1/4inT x 1/8in 316SS Construction

  • Mfr # 4TI2316

  • Zoro # G216523192


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Pipe Size - Pipe Fitting
1/8 in
Basic Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TI2316
Zoro #
G216523192
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in

Details

Item
Tube Insert: TI
Basic Fitting Material
316 Stainless Steel

Description

FractionalHOKE Gyrolok tube fittings may be used with various types of plastictube material without any special preparation. Use tube insertsto support soft types of tubing, such as Tygon or polyvinyl chloride,prior to insertion into a HOKE Gyrolok end. See chart at lower rightfor recommendations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.