
Tube Insert: TI 3/8inT x 3/16in 316SS Construction
Mfr # 6TI3316
Zoro # G316523269
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
316 Stainless Steel
Pipe Size - Pipe Fitting
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6TI3316
Zoro #
G316523269
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/16 in
Details
Basic Fitting Material
316 Stainless Steel
Item
Tube Insert: TI
Description
FractionalHOKE Gyrolok tube fittings may be used with various types of plastictube material without any special preparation. Use tube insertsto support soft types of tubing, such as Tygon or polyvinyl chloride,prior to insertion into a HOKE Gyrolok end. See chart at lower rightfor recommendations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.