Shop HOL-DEX
See all product information
Create Account
Magnetic Plastic Label Holders, 1" x 6", Clear, PK12
- Mfr # LH114
- Zoro # G5713149
product price:Â
$
42.99
/pk of 12, $3.58/ea
Key Features
Label Width
6"
Material
Plastic
Color
Clear
Length
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH114
- Zoro #
- G5713149
- UPC #
- 841436067713
- Country of Origin
- United States
- Item
- Magnetic Plastic Label Holders,1x6",PK12
- Material
- Plastic
- Color
- Clear
Dimensions
- Label Width
- 6"
- Length
- 1"
Description
Magnetic Plastic Label Holders,1x6 In.,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.