Shop HOL-DEX
See all product information
Create Account
Self-Adhesive Plastic Label Holder, 3/4" x 6", Clear, PK12
- Mfr # LH111
- Zoro # G6626061
product price:Â
$
36.49
/pk of 12, $3.04/ea
Key Features
Width
6 in
Material
Plastic
Length
3/4"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH111
- Zoro #
- G6626061
- UPC #
- 841436067645
- Country of Origin
- United States
- Item
- Holder,Plastic,Self-Adhesive,3/4x6",PK12
- Material
- Plastic
- Color
- Clear
Dimensions
- Width
- 6 in
- Length
- 3/4"
Description
Holder,Plastic,Self-Adhesive,3/4x6 In.,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.