Drill and Tap, 3-5/8 in, 3/8"-16
- Mfr # 301126-0070
- Zoro # G209198857
product price:Â
$
73.59
/ea
Key Features
Shell Material
High Speed Steel
Thread Length
31 mm
Thread Size
3/8"-16
Number of Flutes
2
Shank Type
VersaDrive Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301126-0070
- Zoro #
- G209198857
- UPC #
- 5060451524826
- Country of Origin
- Bulgaria
Dimensions
- Thread Length
- 31 mm
- Thread Size
- 3/8"-16
- Flute Length
- 27/32 in
- Shank Diameter
- 7/16 in
- Drill Point Diameter
- 5/16 in
- Overall Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Shell Material
- High Speed Steel
- Item
- Drill and Tap
- Number of Flutes
- 2
- Shank Type
- VersaDrive Hex
- Finish
- TiN
- Thread Standard
- UNC
- Impact Rated
- Impact Rated
- Thread Direction
- Right Hand
- Material
- High Speed Steel
Description
Drill and Tap, Thread Size 3/8 In.-16, UNC, Thread Length 31 mm, Flute Length 27/32 in, Overall Length 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.