HoleCutter
- Mfr # 101030-0140
- Zoro # G809198820
product price:Â
$
76.99
/ea
Key Features
Tooth Material
Carbide Tipped
Cutting Depth - Maximum
2 1/4 in
Shank Shape
Hex
Product Type
VersaDrive TCT Hole Cutter
Shank Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101030-0140
- Zoro #
- G809198820
- UPC #
- 5060451520507
- Country of Origin
- Viet Nam
- Tooth Material
- Carbide Tipped
- Item
- Hole Cutter
- Shank Shape
- Hex
- Product Type
- VersaDrive TCT Hole Cutter
- Compatible Product Type
- Drill Chuck, Mag Drill, Power Drill
- Arbor Design
- Built-In Arbor
- For Workpiece Material
- Cast Iron; Stainless Steel
- Impact Rated
- Not Impact Rated
- Series
- VersaDrive
Dimensions
- Saw Dia.
- 9/16"
- Cutting Depth - Maximum
- 2 1/4 in
- Shank Size
- 7/16 in
- Pilot Drill Diameter
- 1/4 in
- Pilot Drill Length
- 4 1/2 in
- Thread Size
- M5
- Overall Diameter
- 9/16 in
Description
Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Thread Size M5, Shank Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.