Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
HoleCutter
- Mfr # 101030-0160
- Zoro # G409198954
product price:Â
$
88.99
/ea
Key Features
Tooth Material
Carbide Tipped
Pilot Drill Diameter
1/4 in
Thread Size
M5
Impact Rated
Not Impact Rated
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101030-0160
- Zoro #
- G409198954
- UPC #
- 5060451521023
- Country of Origin
- Viet Nam
- Tooth Material
- Carbide Tipped
- Item
- Hole Cutter
- Impact Rated
- Not Impact Rated
- Shank Shape
- Hex
- Product Type
- VersaDrive TCT Hole Cutter
- Compatible Product Type
- Drill Chuck, Mag Drill, Power Drill
- Series
- VersaDrive
- Arbor Design
- Built-In Arbor
- For Workpiece Material
- Cast Iron; Stainless Steel
Dimensions
- Saw Dia.
- 5/8"
- Pilot Drill Diameter
- 1/4 in
- Thread Size
- M5
- Shank Size
- 7/16 in
- Pilot Drill Length
- 4 1/2 in
- Overall Diameter
- 5/8 in
- Cutting Depth - Maximum
- 2 1/4 in
Description
Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Thread Size M5, Shank Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.