Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Face Mill, with Bore, 100mm Diameter, 6 Inserts

  • Mfr # 214202 100/6

  • Zoro # G016120010


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Cutting Dia.
100 mm
Insert Screw
219848 (20IP; 5.7 Nm)
Cutting Angle
45°
Overhang
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214202 100/6
Zoro #
G016120010
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Cutting Dia.
100 mm
Mounting Bore Dia.
32 mm
Max. External Dia.
113 mm

Details

Item
Face Mill
Insert Screw
219848 (20IP; 5.7 Nm)
Cutting Angle
45°
Overhang
50 mm
Shank Type
with bore
Dia/No. of Cutting Edges
100 mm/6
Number of Teeth
6
Standard
Works standard

Description

Version: Without through-coolant feed. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Machining strategy: MTC Number of cutting edges Z: 6 maximum externalDmax: 113 mm Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219848 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.