
45 Degree Face Mill, with Bore, 50mm Diameter, 4 Inserts
Mfr # 214202 50/4
Zoro # G816120050
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Cutting Angle
45°
Insert Screw
219848 (20IP; 5.7 Nm)
Overall Length
48 mm
Shank Type
with bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214202 50/4
Zoro #
G816120050
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
50 mm
Overall Length
48 mm
Mounting Bore Dia.
22 mm
Max. External Dia.
63 mm
Details
Item
Face Mill
Cutting Angle
45°
Insert Screw
219848 (20IP; 5.7 Nm)
Shank Type
with bore
Standard
Works standard
Number of Teeth
4
Overhang
48 mm
Dia/No. of Cutting Edges
50 mm/4
Description
Version: Without through-coolant feed. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Machining strategy: MTC Number of cutting edges Z: 4 maximum externalDmax: 63 mm Overall length Ltot: 48 mm Mounting bore : 22 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219848 20IP- 5.7 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.