Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Face Mill, with Bore, 80mm Diameter, 6 Inserts

  • Mfr # 214202 80/6

  • Zoro # G816120036


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Overall Length
50 mm
Cutting Angle
45°
Insert Screw
219848 (20IP; 5.7 Nm)
Overhang
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214202 80/6
Zoro #
G816120036
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Max. External Dia.
93 mm
Mounting Bore Dia.
27 mm

Details

Item
Face Mill
Cutting Angle
45°
Insert Screw
219848 (20IP; 5.7 Nm)
Overhang
50 mm
Shank Type
with bore
Number of Teeth
6
Dia/No. of Cutting Edges
80 mm/6
Standard
Works standard

Description

Version: Without through-coolant feed. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Machining strategy: MTC Number of cutting edges Z: 6 maximum externalDmax: 93 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219848 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.